Motion
SLD 1450 MM 48X80

LOVEJOY INC
SLD 1450 MM 48X80

Keyless Locking Rigid Coupling - 48 mm Bore, 80 mm OD, 1.3190 in Length, Steel
Mi Item #02686920
MFR #SLD 1450 MM 48X80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 MM 48X80

Keyless Locking Rigid Coupling - 48 mm Bore, 80 mm OD, 1.3190 in Length, Steel
Mi Item #02686920
MFR #SLD 1450 MM 48X80

Mfr description
SLD 1450 MM 48X80 LOCKING ASSY
  • High torque
  • Exceptional concentricity
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Coupling Length  
    1.3190 in
  • Length Through Bore  
    0.7870 in
  • Outside Diameter  
    80 mm
  • Screw Thread Size
    M8
  • Weight
    1.68 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498370
  • Manufacturer Upc Number
    697904983708
  • Material
    Steel
  • Maximum Transmitted Torque
    1336 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    29 ft-lbs
  • Series
    1450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)