Motion
SLD 1450 MM 50X80

LOVEJOY INC
SLD 1450 MM 50X80

Keyless Locking Rigid Coupling - 50 mm Bore, 80 mm OD, 1.3190 in Length, Steel
MI ITEM #02686921
MFR #SLD 1450 MM 50X80
Price$214.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 MM 50X80

Keyless Locking Rigid Coupling - 50 mm Bore, 80 mm OD, 1.3190 in Length, Steel
MI ITEM #02686921
MFR #SLD 1450 MM 50X80

Mfr description
SLD-1450-MM-50X80
  • High torque
  • Exceptional concentricity
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.31/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Coupling Length  
    1.3190 in
  • Length Through Bore  
    0.7870 in
  • Outside Diameter  
    80 mm
  • Screw Thread Size
    M8
  • Weight
    1.65 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498371
  • Manufacturer Upc Number
    697904983715
  • Material
    Steel
  • Maximum Transmitted Torque
    1392 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    29 ft-lbs
  • Series
    1450
  • UPC_NO
    697904983715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)