Motion
SLD 1450 MM 70X110

LOVEJOY INC
SLD 1450 MM 70X110

Keyless Bushing - SLD1450 Series
MI ITEM #02686925
MFR #SLD 1450 MM 70X110
List Price$428.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 MM 70X110

Keyless Bushing - SLD1450 Series
MI ITEM #02686925
MFR #SLD 1450 MM 70X110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$428.65/each for your price

Overview

Mfr description
SLD-1450-MM-70X110

Specifications

  • Transmissible Axial Force
    27993 lbf
  • Screw Torque
    58 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M10
  • Shaft Contact Pressure
    137.96 N/mm^2
  • Hub Contact Pressure
    19101 psi
  • Series
    SLD1450
  • Weight
    2.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought