Motion
SLD 1450 MM 100X145

LOVEJOY INC
SLD 1450 MM 100X145

Keyless Locking Rigid Coupling - 100 mm Bore, 145 mm OD, 1.7320 in Length, Steel
MI ITEM #02686931
MFR #SLD 1450 MM 100X145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 MM 100X145

Keyless Locking Rigid Coupling - 100 mm Bore, 145 mm OD, 1.7320 in Length, Steel
MI ITEM #02686931
MFR #SLD 1450 MM 100X145

Mfr description
SLD 1450 MM 100X145 (3-15/16") LOCKING
  • High torque
  • Exceptional concentricity
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Coupling Length  
    1.7320 in
  • Length Through Bore  
    1.0240 in
  • Outside Diameter  
    145 mm
  • Screw Thread Size
    M12
  • Weight
    6.61 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498381
  • Manufacturer Upc Number
    697904983814
  • Material
    Steel
  • Maximum Transmitted Torque
    6786 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    102 ft-lbs
  • Series
    1450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)