Motion
SLD 1450 IN 7/8

LOVEJOY INC
SLD 1450 IN 7/8

Keyless Bushing - SLD 1450 Series
Mi Item #02686943
MFR #SLD 1450 IN 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 IN 7/8

Keyless Bushing - SLD 1450 Series
Mi Item #02686943
MFR #SLD 1450 IN 7/8

Mfr description
SLD-1450-IN-7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    14739 psi
  • Screw Size
    M6
  • Shaft Contact Pressure
    146.11 N/mm^2
  • Weight
    0.62 lbs

Details

  • Number Of Locking Screws
    6
  • Screw Torque
    12 ft-lbs
  • Series
    SLD 1450
  • Transmissible Axial Force
    7242 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)