Motion
SLD 1450 IN 1 3/8

LOVEJOY INC
SLD 1450 IN 1 3/8

Keyless Bushing - SLD 1450 Series
MI ITEM #02686948
MFR #SLD 1450 IN 1 3/8
List Price$200.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 IN 1 3/8

Keyless Bushing - SLD 1450 Series
MI ITEM #02686948
MFR #SLD 1450 IN 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.87/each for your price

Overview

Mfr description
SLD-1450-IN-1-3/8

Specifications

  • Transmissible Axial Force
    9656 lbf
  • Screw Torque
    12 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M6
  • Shaft Contact Pressure
    123.97 N/mm^2
  • Hub Contact Pressure
    15392 psi
  • Series
    SLD 1450
  • Weight
    0.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text