Motion
SLD 1450 IN 2

LOVEJOY INC
SLD 1450 IN 2

Keyless Bushing - SLD 1450 Series
Mi Item #02686956
MFR #SLD 1450 IN 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 IN 2

Keyless Bushing - SLD 1450 Series
Mi Item #02686956
MFR #SLD 1450 IN 2

Mfr description
SLD-1450-IN-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    18153 psi
  • Screw Size
    M8
  • Shaft Contact Pressure
    131.41 N/mm^2
  • Weight
    1.66 lbs

Details

  • Number Of Locking Screws
    8
  • Screw Torque
    29 ft-lbs
  • Series
    SLD 1450
  • Transmissible Axial Force
    17866 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)