Motion
SLD 1450 IN 2 1/2

LOVEJOY INC
SLD 1450 IN 2 1/2

Keyless Bushing - SLD 1450 Series
MI ITEM #02686962
MFR #SLD 1450 IN 2 1/2
Price$296.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 IN 2 1/2

Keyless Bushing - SLD 1450 Series
MI ITEM #02686962
MFR #SLD 1450 IN 2 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.74/each

Specifications

Dimensions

  • Hub Contact Pressure
    15288 psi
  • Screw Size
    M8
  • Shaft Contact Pressure
    105.12 N/mm^2
  • Weight
    2.40 lbs

Details

  • Number Of Locking Screws
    8
  • Screw Torque
    29 ft-lbs
  • Series
    SLD 1450
  • Transmissible Axial Force
    17866 lbf

Overview

Mfr description
SLD-1450-IN-2-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought