Motion
SLD 1450 IN 2 15/16

LOVEJOY INC
SLD 1450 IN 2 15/16

Keyless Bushing - SLD 1450 Series
MI ITEM #02686967
MFR #SLD 1450 IN 2 15/16
List Price$454.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 IN 2 15/16

Keyless Bushing - SLD 1450 Series
MI ITEM #02686967
MFR #SLD 1450 IN 2 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$454.88/each for your price

Overview

Mfr description
SLD-1450-IN-2-15/16

Specifications

  • Transmissible Axial Force
    29466 lbf
  • Screw Torque
    58 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M10
  • Shaft Contact Pressure
    122.97 N/mm^2
  • Hub Contact Pressure
    17355 psi
  • Series
    SLD 1450
  • Weight
    3.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text