Motion
SLD 1450 IN 3-7/16

LOVEJOY INC
SLD 1450 IN 3-7/16

Keyless Locking Rigid Coupling - 3.4375 in Bore, 5.1180 in OD, 1.5750 in Length, Steel
MI ITEM #02686971
MFR #SLD 1450 IN 3-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 IN 3-7/16

Keyless Locking Rigid Coupling - 3.4375 in Bore, 5.1180 in OD, 1.5750 in Length, Steel
MI ITEM #02686971
MFR #SLD 1450 IN 3-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SLD 1450 IN 3-7/16 LOCKING ASSY
  • High torque
  • Exceptional concentricity
  • Self-centering
  • Axial hub position fixed during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    5275 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    10
  • Screw Thread Size
    M10
  • Screw Torque
    58 ft-lbs
  • Series
    1450
  • Weight
    3.51 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904984217
  • Manufacturer Catalog Number
    69790498421
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text