Motion
SLD 1900 MM 12X18

LOVEJOY INC
SLD 1900 MM 12X18

Keyless Locking Rigid Coupling - 12 mm Bore, 18 mm OD, 1.0240 in Length, Steel
MI ITEM #02686990
MFR #SLD 1900 MM 12X18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 12X18

Keyless Locking Rigid Coupling - 12 mm Bore, 18 mm OD, 1.0240 in Length, Steel
MI ITEM #02686990
MFR #SLD 1900 MM 12X18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SLD 1900 MM 12X18 LOCKING ASSY
  • Medium torque
  • Allows smaller diameter hubs
  • Exceptional concentricity
  • Self-centering
  • Axial hub position fixed during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    41 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    4
  • Screw Thread Size
    M4
  • Screw Torque
    3.70 ft-lbs
  • Series
    1900
  • Weight
    0.15 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904984408
  • Manufacturer Catalog Number
    69790498440
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text