Motion
SLD 1900 MM 14X23

LOVEJOY INC
SLD 1900 MM 14X23

Keyless Locking Rigid Coupling - 14 mm Bore, 23 mm OD, 1.0240 in Length, Steel
MI ITEM #02686991
MFR #SLD 1900 MM 14X23
List Price$208.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 14X23

Keyless Locking Rigid Coupling - 14 mm Bore, 23 mm OD, 1.0240 in Length, Steel
MI ITEM #02686991
MFR #SLD 1900 MM 14X23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.95/each for your price

Overview

Mfr description
SLD-1900-MM-14X23
  • Medium torque
  • Allows smaller diameter hubs
  • Exceptional concentricity
  • Self-centering
  • Axial hub position fixed during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    47 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    4
  • Screw Thread Size
    M4
  • Screw Torque
    3.70 ft-lbs
  • Series
    1900
  • Weight
    0.44 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904984415
  • UPC_NO
    697904984415
  • Manufacturer Catalog Number
    69790498441
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text