Motion
SLD 1900 MM 16X24

LOVEJOY INC
SLD 1900 MM 16X24

Keyless Bushing - SLD1900 Series
MI ITEM #02686993
MFR #SLD 1900 MM 16X24
List Price$206.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 16X24

Keyless Bushing - SLD1900 Series
MI ITEM #02686993
MFR #SLD 1900 MM 16X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.93/each for your price

Overview

Mfr description
SLD-1900-MM-16X24

Specifications

  • Transmissible Axial Force
    4556 lbf
  • Screw Torque
    11.10 ft-lbs
  • Number Of Locking Screws
    4
  • Screw Size
    M6
  • Shaft Contact Pressure
    96 N/mm^2
  • Hub Contact Pressure
    19145 psi
  • Series
    SLD1900
  • Weight
    0.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text