Motion
SLD 1900 MM 19X27

LOVEJOY INC
SLD 1900 MM 19X27

Keyless Bushing - SLD1900 Series
MI ITEM #02686996
MFR #SLD 1900 MM 19X27
Price$232.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 19X27

Keyless Bushing - SLD1900 Series
MI ITEM #02686996
MFR #SLD 1900 MM 19X27

Mfr description
SLD-1900-MM-19X27
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.45/each

Specifications

Dimensions

  • Hub Contact Pressure
    18130 psi
  • Screw Size
    M6
  • Shaft Contact Pressure
    97 N/mm^2
  • Weight
    0.77 lbs

Details

  • Number Of Locking Screws
    4
  • Screw Torque
    12.50 ft-lbs
  • Series
    SLD1900
  • Transmissible Axial Force
    5420 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)