Motion
SLD 1900 MM 22X32

LOVEJOY INC
SLD 1900 MM 22X32

Keyless Locking Rigid Coupling - 22 mm Bore, 32 mm OD, 1.7720 in Length, Steel
MI ITEM #02686998
MFR #SLD 1900 MM 22X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 22X32

Keyless Locking Rigid Coupling - 22 mm Bore, 32 mm OD, 1.7720 in Length, Steel
MI ITEM #02686998
MFR #SLD 1900 MM 22X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SLD 1900 MM 22X32 LOCKING ASSY
  • Medium torque
  • Allows smaller diameter hubs
  • Exceptional concentricity
  • Self-centering
  • Axial hub position fixed during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    185 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    4
  • Screw Thread Size
    M6
  • Screw Torque
    12.50 ft-lbs
  • Series
    1900
  • Weight
    0.88 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904984484
  • Manufacturer Catalog Number
    69790498448
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text