Motion
SLD 1900 MM 28X39

LOVEJOY INC
SLD 1900 MM 28X39

Keyless Bushing - SLD1900 Series
Mi Item #02687001
MFR #SLD 1900 MM 28X39
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 28X39

Keyless Bushing - SLD1900 Series
Mi Item #02687001
MFR #SLD 1900 MM 28X39

Mfr description
SLD-1900-MM-28X39
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    13489 psi
  • Screw Size
    M6
  • Shaft Contact Pressure
    81 N/mm^2
  • Weight
    1.10 lbs

Details

  • Number Of Locking Screws
    6
  • Screw Torque
    12.50 ft-lbs
  • Series
    SLD1900
  • Transmissible Axial Force
    8615 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)