Motion
SLD 1900 MM 30X41

LOVEJOY INC
SLD 1900 MM 30X41

Keyless Locking Rigid Coupling - 30 mm Bore, 41 mm OD, 1.7720 in Length, Steel
Mi Item #02687002
MFR #SLD 1900 MM 30X41
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 30X41

Keyless Locking Rigid Coupling - 30 mm Bore, 41 mm OD, 1.7720 in Length, Steel
Mi Item #02687002
MFR #SLD 1900 MM 30X41

Mfr description
SLD-1900-MM-30X41
  • Medium torque
  • Allows smaller diameter hubs
  • Exceptional concentricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Coupling Length  
    1.7720 in
  • Length Through Bore  
    0.9840 in
  • Outside Diameter  
    41 mm
  • Screw Thread Size
    M6
  • Weight
    1.10 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498452
  • Manufacturer Upc Number
    697904984521
  • Material
    Steel
  • Maximum Transmitted Torque
    378 ft-lbs
  • Number Of Locking Screws
    6
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    12.50 ft-lbs
  • Series
    1900
  • UPC_NO
    697904984521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)