Motion
SLD 1900 MM 35X47

LOVEJOY INC
SLD 1900 MM 35X47

Keyless Locking Rigid Coupling - 35 mm Bore, 47 mm OD, 1.9690 in Length, Steel
MI ITEM #02687004
MFR #SLD 1900 MM 35X47
List Price$302.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 35X47

Keyless Locking Rigid Coupling - 35 mm Bore, 47 mm OD, 1.9690 in Length, Steel
MI ITEM #02687004
MFR #SLD 1900 MM 35X47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.93/each for your price

Overview

Mfr description
SLD-1900-MM-35X47
  • Medium torque
  • Allows smaller diameter hubs
  • Exceptional concentricity
  • Self-centering
  • Axial hub position fixed during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    589 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    8
  • Screw Thread Size
    M6
  • Screw Torque
    12.50 ft-lbs
  • Series
    1900
  • Weight
    1.32 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904984545
  • UPC_NO
    697904984545
  • Manufacturer Catalog Number
    69790498454
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text