Motion
SLD 1900 MM 40X53

LOVEJOY INC
SLD 1900 MM 40X53

Keyless Bushing - SLD1900 Series
MI ITEM #02687006
MFR #SLD 1900 MM 40X53
List Price$342.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 40X53

Keyless Bushing - SLD1900 Series
MI ITEM #02687006
MFR #SLD 1900 MM 40X53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.64/each for your price

Overview

Mfr description
SLD-1900-MM-40X53

Specifications

  • Transmissible Axial Force
    10791 lbf
  • Screw Torque
    12.50 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M6
  • Shaft Contact Pressure
    67 N/mm^2
  • Hub Contact Pressure
    11023 psi
  • Series
    SLD1900
  • Weight
    1.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text