Motion
SLD 1900 MM 50X65

LOVEJOY INC
SLD 1900 MM 50X65

Keyless Bushing - SLD1900 Series
MI ITEM #02687011
MFR #SLD 1900 MM 50X65
Your Price$431.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 50X65

Keyless Bushing - SLD1900 Series
MI ITEM #02687011
MFR #SLD 1900 MM 50X65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$431.50/each(List $480.51)

Overview

Mfr description
SLD-1900-MM-50X65

Specifications

  • Transmissible Axial Force
    24457 lbf
  • Screw Torque
    30.20 ft-lbs
  • Number Of Locking Screws
    10
  • Screw Size
    M8
  • Shaft Contact Pressure
    87 N/mm^2
  • Hub Contact Pressure
    13779 psi
  • Series
    SLD1900
  • Weight
    3.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text