Motion
SLD 1900 MM 60X77

LOVEJOY INC
SLD 1900 MM 60X77

Keyless Bushing - SLD1900 Series
MI ITEM #02687013
MFR #SLD 1900 MM 60X77
List Price$605.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 60X77

Keyless Bushing - SLD1900 Series
MI ITEM #02687013
MFR #SLD 1900 MM 60X77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$605.88/each for your price

Overview

Mfr description
SLD-1900-MM-60X77

Specifications

  • Transmissible Axial Force
    25612 lbf
  • Screw Torque
    30.20 ft-lbs
  • Number Of Locking Screws
    10
  • Screw Size
    M8
  • Shaft Contact Pressure
    67 N/mm^2
  • Hub Contact Pressure
    10443 psi
  • Series
    SLD1900
  • Weight
    4.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text