Motion
SLD 1900 MM 65X84

LOVEJOY INC
SLD 1900 MM 65X84

Keyless Locking Rigid Coupling - 65 mm Bore, 84 mm OD, 2.9530 in Length, Steel
MI ITEM #02687014
MFR #SLD 1900 MM 65X84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 MM 65X84

Keyless Locking Rigid Coupling - 65 mm Bore, 84 mm OD, 2.9530 in Length, Steel
MI ITEM #02687014
MFR #SLD 1900 MM 65X84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SLD 1900 MM 65X84 LOCKING ASSY
  • Medium torque
  • Allows smaller diameter hubs
  • Exceptional concentricity
  • Self-centering
  • Axial hub position fixed during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    2503 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    10
  • Screw Thread Size
    M8
  • Screw Torque
    30.20 ft-lbs
  • Series
    1900
  • Weight
    5.07 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904984644
  • Manufacturer Catalog Number
    69790498464
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text