Motion
SLD 1900 IN 3/4

LOVEJOY INC
SLD 1900 IN 3/4

Keyless Bushing - SLD 1900 Series
Mi Item #02687025
MFR #SLD 1900 IN 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 IN 3/4

Keyless Bushing - SLD 1900 Series
Mi Item #02687025
MFR #SLD 1900 IN 3/4

Mfr description
SLD-1900-IN-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    11592 psi
  • Screw Size
    M6
  • Shaft Contact Pressure
    61.82 N/mm^2
  • Weight
    0.77 lbs

Details

  • Number Of Locking Screws
    4
  • Screw Torque
    12 ft-lbs
  • Series
    SLD 1900
  • Transmissible Axial Force
    5568 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)