Motion
SLD 1900 IN 7/8

LOVEJOY INC
SLD 1900 IN 7/8

Keyless Bushing - SLD 1900 Series
Mi Item #02687026
MFR #SLD 1900 IN 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 IN 7/8

Keyless Bushing - SLD 1900 Series
Mi Item #02687026
MFR #SLD 1900 IN 7/8

Mfr description
SLD-1900-IN-7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    7419 psi
  • Screw Size
    M6
  • Shaft Contact Pressure
    46.02 N/mm^2
  • Weight
    0.88 lbs

Details

  • Number Of Locking Screws
    4
  • Screw Torque
    12 ft-lbs
  • Series
    SLD 1900
  • Transmissible Axial Force
    6496 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)