Motion
SLD 1900 IN 1 1/4

LOVEJOY INC
SLD 1900 IN 1 1/4

Keyless Bushing - SLD 1900 Series
Mi Item #02687031
MFR #SLD 1900 IN 1 1/4
Price$286.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 IN 1 1/4

Keyless Bushing - SLD 1900 Series
Mi Item #02687031
MFR #SLD 1900 IN 1 1/4

Mfr description
SLD-1900-IN-1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.24/each

Specifications

Dimensions

  • Hub Contact Pressure
    12327 psi
  • Screw Size
    M6
  • Shaft Contact Pressure
    76.73 N/mm^2
  • Weight
    1.10 lbs

Details

  • Number Of Locking Screws
    8
  • Screw Torque
    12 ft-lbs
  • Series
    SLD 1900
  • Transmissible Axial Force
    11702 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)