Motion
SLD 1900 IN 1 5/8

LOVEJOY INC
SLD 1900 IN 1 5/8

Keyless Bushing - SLD 1900 Series, 1.6250 in OD
Mi Item #02687035
MFR #SLD 1900 IN 1 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1900 IN 1 5/8

Keyless Bushing - SLD 1900 Series, 1.6250 in OD
Mi Item #02687035
MFR #SLD 1900 IN 1 5/8

Mfr description
SLD-1900-IN-1-5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M6
  • Hub Contact Pressure
    8025.00 psi
  • Outside Diameter  
    1.6250 in
  • Screw Size
    M6
  • Shaft Contact Pressure
    39.99 N/mm^2

Details

  • Series
    SLD 1900
  • Transmissible Axial Force
    12048.00 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)