1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SLD 1900 IN 2 3/16
Keyless Bushing - SLD 1900 Series, 2.1875 in OD
MI ITEM #
02687042
MFR #
SLD 1900 IN 2 3/16
Price
$605.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
LOVEJOY INC SLD 1900 IN 2 3/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SLD 1900 IN 2 3/16
Keyless Bushing - SLD 1900 Series, 2.1875 in OD
MI ITEM #
02687042
MFR #
SLD 1900 IN 2 3/16
Mfr description
SLD-1900-IN-2-3/16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$605
.88
/each
Add to Cart
Specifications
Dimensions
Bolt Size
M8
Hub Contact Pressure
7694.00 psi
Outside
Diameter
2.1875 in
Screw Size
M8
Shaft Contact Pressure
57.44 N/mm^2
Weight
3.97 lbs
Details
Series
SLD 1900
Transmissible Axial Force
22859.00 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items