Motion
SLD 350 MM 9X12

LOVEJOY INC
SLD 350 MM 9X12

Keyless Locking Rigid Coupling - 9 mm Bore, 12 mm OD, 4.50 mm Length, Steel
MI ITEM #02687053
MFR #SLD 350 MM 9X12
Your Price$33.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 350 MM 9X12

Keyless Locking Rigid Coupling - 9 mm Bore, 12 mm OD, 4.50 mm Length, Steel
MI ITEM #02687053
MFR #SLD 350 MM 9X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.61/each(List $39.11)

Overview

Mfr description
SLD-350-MM-9X12
  • Low torque
  • Small radial dimensions
  • Can be combined for greater torque capacity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Bore - Side 1
    9 mm
  • Bore - Side 2
    12 mm
  • Maximum Transmitted Torque
    4.56 ft-lbs
  • Hub Surface Pressure
    13053 psi
  • Material
    Steel
  • Series
    350
  • Coupling Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904985023
  • UPC_NO
    697904985023
  • Manufacturer Catalog Number
    69790498502
  • Screw Material
    Steel
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text