1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SLD 350 MM 10X13
Keyless Bushing - SLD 350 Series, 10 mm OD
Mi Item #
02687054
MFR #
SLD 350 MM 10X13
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
LOVEJOY INC SLD 350 MM 10X13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SLD 350 MM 10X13
Keyless Bushing - SLD 350 Series, 10 mm OD
Mi Item #
02687054
MFR #
SLD 350 MM 10X13
Mfr description
SLD-350-MM-10X13
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hub Contact Pressure
14504.00 psi
Outside
Diameter
10 mm
Shaft Contact Pressure
112 N/mm^2
Details
Series
SLD 350
Transmissible Axial Force
344.00 lbf
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items