Motion
SLD 350 MM 22X26

LOVEJOY INC
SLD 350 MM 22X26

Keyless Locking Rigid Coupling - 22 mm Bore, 26 mm OD, 0.2480 in Length, Steel
Mi Item #02687063
MFR #SLD 350 MM 22X26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 350 MM 22X26

Keyless Locking Rigid Coupling - 22 mm Bore, 26 mm OD, 0.2480 in Length, Steel
Mi Item #02687063
MFR #SLD 350 MM 22X26

Mfr description
SLD-350-MM-22X26
  • Low torque
  • Small radial dimensions
  • Can be combined for greater torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    22 mm
  • Bore - Side 2
    26 mm
  • Bore Diameter  
    22 mm
  • Coupling Length  
    0.2480 in
  • Length Through Bore  
    0.2480 in
  • Outside Diameter  
    26 mm
  • Overall Length
    0.9000 in
  • Weight
    0.02 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Internal Locking Device
  • Hub Surface Pressure
    13053 psi
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498512
  • Manufacturer Upc Number
    697904985122
  • Material
    Steel
  • Maximum Transmitted Torque
    41 ft-lbs
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Steel
  • Series
    350
  • UPC_NO
    697904985122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)