Motion
SLD 350 MM 28X32

LOVEJOY INC
SLD 350 MM 28X32

Keyless Locking Rigid Coupling - 28 mm Bore, 32 mm OD, Steel
MI ITEM #02687066
MFR #SLD 350 MM 28X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 350 MM 28X32

Keyless Locking Rigid Coupling - 28 mm Bore, 32 mm OD, Steel
MI ITEM #02687066
MFR #SLD 350 MM 28X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SLD 350 MM 28X32 LOCKING ASSY
  • Low torque
  • Small radial dimensions
  • Can be combined for greater torque capacity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    66.50 ft-lbs
  • Material
    Steel
  • Series
    350
  • Weight
    0.02 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904985153
  • Manufacturer Catalog Number
    69790498515
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text