Motion
SLD 350 MM 30X35

LOVEJOY INC
SLD 350 MM 30X35

Keyless Locking Rigid Coupling - 30 mm Bore, 35 mm OD, 6.30 mm Length, Steel
MI ITEM #02687067
MFR #SLD 350 MM 30X35
List Price$44.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 350 MM 30X35

Keyless Locking Rigid Coupling - 30 mm Bore, 35 mm OD, 6.30 mm Length, Steel
MI ITEM #02687067
MFR #SLD 350 MM 30X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.11/each for your price

Overview

Mfr description
SLD-350-MM-30X35
  • Low torque
  • Small radial dimensions
  • Can be combined for greater torque capacity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Bore - Side 1
    30 mm
  • Bore - Side 2
    35 mm
  • Maximum Transmitted Torque
    76.30 ft-lbs
  • Hub Surface Pressure
    14504.00 psi
  • Material
    Steel
  • Bore Tolerance
    +0 -0.0005 in
  • Series
    350
  • Weight
    0.02 lbs
  • Coupling Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904985161
  • UPC_NO
    697904985160
  • Coupling Type
    Internal Locking Device
  • Manufacturer Catalog Number
    69790498516
  • Overall Length
    6.30 mm
  • Screw Material
    Steel
  • Set Screw Material
    Steel
  • Torque Rating (in-lb)
    915.6 in-lb
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text