Motion
SLD 350 MM 40X45

LOVEJOY INC
SLD 350 MM 40X45

Keyless Locking Rigid Coupling - 40 mm Bore, 45 mm OD, Steel
Mi Item #02687072
MFR #SLD 350 MM 40X45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 350 MM 40X45

Keyless Locking Rigid Coupling - 40 mm Bore, 45 mm OD, Steel
Mi Item #02687072
MFR #SLD 350 MM 40X45

Mfr description
SLD 350 MM 40X45 LOCKING ASSY
  • Low torque
  • Small radial dimensions
  • Can be combined for greater torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Length Through Bore  
    0.3150 in
  • Outside Diameter  
    45 mm
  • Weight
    0.05 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498521
  • Manufacturer Upc Number
    697904985214
  • Material
    Steel
  • Maximum Transmitted Torque
    169 ft-lbs
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)