Motion
SLD 350 MM 75X84

LOVEJOY INC
SLD 350 MM 75X84

Keyless Locking Rigid Coupling - 75 mm Bore, 84 mm OD, 14 mm Length, Steel
MI ITEM #02687084
MFR #SLD 350 MM 75X84
Your Price$87.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 350 MM 75X84

Keyless Locking Rigid Coupling - 75 mm Bore, 84 mm OD, 14 mm Length, Steel
MI ITEM #02687084
MFR #SLD 350 MM 75X84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.30/each(List $100.40)

Overview

Mfr description
SLD-350-MM-75X84
  • Low torque
  • Small radial dimensions
  • Can be combined for greater torque capacity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Bore - Side 1
    75 mm
  • Bore - Side 2
    75 mm
  • Maximum Transmitted Torque
    1099 ft-lbs
  • Hub Surface Pressure
    14504.00 psi
  • Material
    Steel
  • Bore Tolerance
    +0 -0.0018 in
  • Series
    350
  • Weight
    0.27 lbs
  • Coupling Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904985337
  • UPC_NO
    697904985337
  • Coupling Type
    Internal Locking Device
  • Manufacturer Catalog Number
    69790498533
  • Lubrication
    Maintenance Free
  • Overall Length
    14 mm
  • Screw Material
    Steel
  • Set Screw Material
    Steel
  • Torque Rating (in-lb)
    13188.00 in-lb
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text