Motion
SLD 350 MM 95X106

LOVEJOY INC
SLD 350 MM 95X106

Keyless Bushing - SLD 350 Series, 95 mm OD
Mi Item #02687088
MFR #SLD 350 MM 95X106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 350 MM 95X106

Keyless Bushing - SLD 350 Series, 95 mm OD
Mi Item #02687088
MFR #SLD 350 MM 95X106

Mfr description
SLD-350-MM-95X106
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    14504.00 psi
  • Outside Diameter  
    95 mm
  • Shaft Contact Pressure
    111 N/mm^2
  • Weight
    0.51 lbs

Details

  • Series
    SLD 350
  • Transmissible Axial Force
    14021.00 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)