Motion
SLD 350 MM 130X148

LOVEJOY INC
SLD 350 MM 130X148

Keyless Locking Rigid Coupling - 130 mm Bore, 148 mm OD, 1.1020 in Length, Steel
Mi Item #02687092
MFR #SLD 350 MM 130X148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 350 MM 130X148

Keyless Locking Rigid Coupling - 130 mm Bore, 148 mm OD, 1.1020 in Length, Steel
Mi Item #02687092
MFR #SLD 350 MM 130X148

Mfr description
SLD-350-MM-130X148
  • Low torque
  • Small radial dimensions
  • Can be combined for greater torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    130 mm
  • Bore - Side 2
    130 mm
  • Bore Diameter  
    130 mm
  • Coupling Length  
    1.1020 in
  • Length Through Bore  
    1.1020 in
  • Outside Diameter  
    148 mm
  • Weight
    1.87 lbs

Details

  • Bore Tolerance
    +0 -0.0025 in
  • Coupling Material
    Silver/Metallic
  • Hub Surface Pressure
    13053 psi
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498541
  • Manufacturer Upc Number
    697904985412
  • Material
    Steel
  • Maximum Transmitted Torque
    6838 ft-lbs
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Steel
  • Series
    350
  • UPC_NO
    697904985412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)