1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SLD 350 MM 140X158
Keyless Bushing - SLD 350 Series, 140 mm OD
MI ITEM #
02687093
MFR #
SLD 350 MM 140X158
List Price
$428.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
LOVEJOY INC SLD 350 MM 140X158
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SLD 350 MM 140X158
Keyless Bushing - SLD 350 Series, 140 mm OD
MI ITEM #
02687093
MFR #
SLD 350 MM 140X158
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$428.49
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SLD-350-MM-140X158
Specifications
Outside Diameter
140 mm
Transmissible Axial Force
34533.00 lbf
Shaft Contact Pressure
111 N/mm^2
Hub Contact Pressure
13053.00 psi
Series
SLD 350
Weight
2.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data