Motion
SLD 350 S MM 19X24

LOVEJOY INC
SLD 350 S MM 19X24

Keyless Locking Rigid Coupling - 19 mm Bore, 24 mm OD, Steel
MI ITEM #02687112
MFR #SLD 350 S MM 19X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 350 S MM 19X24

Keyless Locking Rigid Coupling - 19 mm Bore, 24 mm OD, Steel
MI ITEM #02687112
MFR #SLD 350 S MM 19X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SLD 350 S MM 19X24 LOCKING ASSY
  • Low torque
  • Small radial dimensions
  • Can be combined for greater torque capacity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    30.60 ft-lbs
  • Material
    Steel
  • Series
    350
  • Weight
    0.02 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904985611
  • Manufacturer Catalog Number
    69790498561
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text