1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SLD 350 S MM 24X28
Keyless Bushing - SLD 350 S Series, 24 mm OD
MI ITEM #
02687115
MFR #
SLD 350 S MM 24X28
List Price
$50.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
LOVEJOY INC SLD 350 S MM 24X28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SLD 350 S MM 24X28
Keyless Bushing - SLD 350 S Series, 24 mm OD
MI ITEM #
02687115
MFR #
SLD 350 S MM 24X28
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$50.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SLD-350 S-MM-24X28
Specifications
Outside Diameter
24 mm
Transmissible Axial Force
1582.00 lbf
Shaft Contact Pressure
142 N/mm^2
Hub Contact Pressure
14504.00 psi
Series
SLD 350 S
Weight
0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data