Motion
SLD 350 S MM 38X44

LOVEJOY INC
SLD 350 S MM 38X44

Keyless Bushing - SLD 350 S Series, 38 mm OD
Mi Item #02687122
MFR #SLD 350 S MM 38X44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 350 S MM 38X44

Keyless Bushing - SLD 350 S Series, 38 mm OD
Mi Item #02687122
MFR #SLD 350 S MM 38X44

Mfr description
SLD-350 S-MM-38X44
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    14504.00 psi
  • Outside Diameter  
    38 mm
  • Shaft Contact Pressure
    111 N/mm^2
  • Weight
    0.05 lbs

Details

  • Series
    SLD 350 S
  • Transmissible Axial Force
    2225.00 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)