1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SLD 350 S MM 40X45
Keyless Bushing - SLD 350 S Series, 40 mm OD
MI ITEM #
02687123
MFR #
SLD 350 S MM 40X45
Price
$52.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
LOVEJOY INC SLD 350 S MM 40X45
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SLD 350 S MM 40X45
Keyless Bushing - SLD 350 S Series, 40 mm OD
MI ITEM #
02687123
MFR #
SLD 350 S MM 40X45
Mfr description
SLD-350 S-MM-40X45
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$52
.93
/each
Add to Cart
Specifications
Dimensions
Hub Contact Pressure
14504.00 psi
Outside
Diameter
40 mm
Shaft Contact Pressure
111 N/mm^2
Weight
0.05 lbs
Details
Series
SLD 350 S
Transmissible Axial Force
2574.00 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items