Motion
CNHX6075DAY-1247:1-56C REDUCER

SUMITOMO DRIVE TECH
CNHX6075DAY-1247:1-56C REDUCER

Inline Speed Reducer - 1247:1 Reduction, 7:1 Ratio, C-Face Input Type, 0.6250 in Input Size, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #02687203
MFR #CNHX6075DAY-1247:1-56C REDUCER
Price$1,831.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX6075DAY-1247:1-56C REDUCER

Inline Speed Reducer - 1247:1 Reduction, 7:1 Ratio, C-Face Input Type, 0.6250 in Input Size, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #02687203
MFR #CNHX6075DAY-1247:1-56C REDUCER

Mfr description
CNHX6075DAY-1247:1-56C REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,831.26/each

Specifications

Dimensions

  • Case Size
    6075
  • Input Size
    0.6250 in
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    1247:1
  • Weight
    6.00 lbs

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    03.601.50.013
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    1247:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)