Motion
K 35X45X30
Needle Roller & Cage Assembly - 35 mm Bore, 45 mm OD, 30 mm Width, Open
Mi Item #02687215
MFR #K 35X45X30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 35 mm Bore, 45 mm OD, 30 mm Width, Open
Mi Item #02687215
MFR #K 35X45X30

Mfr description
K 35X45X30 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    30 mm
  • Weight
    0.23 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 35X45X30 Needle Roller & Cage Assembly features a 35 mm bore diameter, 45 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.23 lbs, making it suitable for industrial use.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373071845
  • Max Rpm
    12300 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    53000 N
  • Radial Static Load Capacity
    79000 N
  • UPC_NO
    035373071845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)