Specifications
Dimensions
- Base Height2.5000 in
- Base To Bore Centerline2.5000 in
- Base Width2-9/16 in
- Bolt Center To Center Length6.5625 to 8 in
- Bolt Size0.6250 in
- Bore Diameter2.1875 in
- Bore Inside Diameter2.1875 in
- Bore Length3.3200 in
- Housing Dimensions9.6300 x 2.5600 x 5.0000 in
- Housing Width3.3200 in
- Insert Outer Diameter2.6200 in
- Inside Diameter2.1875 in
- Length9.6300 in
- Length Through Bore3.3200 in
- Max Bolt Hole Spacing8.0000 in
- Min Bolt Hole Spacing6.5600 in
- Misalignment Angle2 °
- Outer Diameter2.6200 in
- Outer Diameter TypeSpherical
- Overall Height5.0000 in
- Overall Length9.6250 in
- Overall Width3.3125 in
- Shaft Diameter2.1875 in
- Thread Size1/8 NPT
- Weight15 lbs
- Width3.3200 in, 84.29 mm
Details
- Additional DetailsTriple Lip Seal | Relubricatable | Powder Coated
- Bearing NumberB435L
- Bearing TypeSpherical Roller
- Bore TypeRound
- Cage MaterialSteel
- Cage TypeSteel
- Closure TypeTriple Lip Contact Seal
- Compatible Frame TypeType E
- Component TypeComplete Assembly
- Dynamic Load Capacity32500 lbf
- End Cap GrooveYes
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Housing Configuration2-Bolt Pillow Block
- Housing ConstructionSolid
- Housing IDB436
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Type E
- IncludesGrease Fitting
- Insert Bearing TypeSpherical Roller Bearing
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberEPB22435E7
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm1075 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range107 °F, 225 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity26400 lbf
- Radial Static Load Capacity44400 lbf
- RelubricatableYes
- Replacement BearingB435L
- Replacement End CapB436DTC
- Replacement SealB436E7S
- Retainer MaterialSteel
- Retainer TypeSteel
- Rolling ElementSpherical Roller
- SealMulti-Lip Contact
- Seal MaterialBuna-N
- Seal TypeTriple Lip
- Sealing TypeMulti-Lip Contact
- Self AligningYes
- SeriesSolid-Housed Pillow Blocks
- Shaft AttachmentSingle Set Collar
- Standards MetANSI/ABMA STD 11-1990
- Static Load Capacity44400 lbf
- Suitable For High Temp AppNo
- TypeTwo Bolttype E
- Type Of BearingSpherical Roller
- UPC_NO793699321067