Motion
PB22464FE7 4 PILLOWBLK RLR BRG

LINK-BELT
PB22464FE7 4 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 4 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #02687265
MFR #PB22464FE7 4 PILLOWBLK RLR BRG
Your Price$9,019.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22464FE7 4 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 4 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #02687265
MFR #PB22464FE7 4 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,019.10/each(List $11,273.87)

Overview

Mfr description
PB22464FE7 PILLOWBLK P-B22464FE7

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    4.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Contact Seal
  • Weight
    67.5 lbs
  • Manufacturer Upc Number
    793699321227
  • UPC_NO
    793699321227
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text