Motion
P2BE 111-SRB-CRE

SKF
P2BE 111-SRB-CRE

Pillow Block Roller Bearing Unit - 1-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #02687331
MFR #P2BE 111-SRB-CRE
Price$575.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BE 111-SRB-CRE

Pillow Block Roller Bearing Unit - 1-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #02687331
MFR #P2BE 111-SRB-CRE

Mfr description
P2BE 111-SRB-CRE REPL SYE 1.11/16 N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$575.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    6 to 6.5000 in
  • Bore Diameter  
    1-11/16 in
  • Overall Height  
    4.2500 in
  • Overall Length  
    7.8750 in
  • Overall Width
    2.3750 in
  • Weight
    9.26 lbs

Details

  • Bore Type
    Round
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    23000 lbf
  • Radial Static Load Capacity
    22100 lbf
  • Replacement Bearing
    22209
  • Seal Type
    Triple Lip
  • Series
    SYE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579140041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)