Motion
RT4101
Mechanical Tensioners - Series: RT4100
MI ITEM #02687353
MFR #RT4101
Price$251.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Tensioners - Series: RT4100
MI ITEM #02687353
MFR #RT4101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$251.34/each

Specifications

Dimensions

  • Overall Width
    1.1900 in
  • Weight
    3.969 lbs

Details

  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Product Types
    Belt and Chain Tensioner
  • Rotation
    0 to 85°
  • Series
    RT4100

Overview

Mfr description
RT 4101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought