Motion
UCFS309

NTN
UCFS309

Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal Seal
MI ITEM #02687393
MFR #UCFS309
Price$404.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFS309

Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal Seal
MI ITEM #02687393
MFR #UCFS309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$404.79/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.9219 in
  • Bore Diameter  
    45 mm
  • Housing Width
    1.7344 in
  • Length Through Bore
    2-23/64 in
  • Overall Length
    6.3125 in
  • Overall Length Diameter  
    6.3125 in
  • Overall Width
    2.3594 in
  • Weight
    8.38 lbs

Details

  • Bearing Number
    UC309
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FS309
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359216486
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Replacement Bearing
    UC309
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCFS
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359216486

Overview

Mfr description
UCFS309 FLANGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text