Specifications
Dimensions
- Weight0.06 lbs
Details
- Country of OriginUS
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product Types1st Stage Gear
- UPC_NO782476086930
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)