Motion
SER-31
Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 2.0310 in Width, Medium Duty, Set Screw Locking
Mi Item #02687595
MFR #SER-31
Price$139.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 2.0310 in Width, Medium Duty, Set Screw Locking
Mi Item #02687595
MFR #SER-31

Mfr description
SER210-31-A MOUNTED INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.70/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    2.0310 in
  • Outer Ring Width  
    1.1260 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.0310 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590045884
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7880 lbf
  • Radial Static Load Capacity
    4650 lbf
  • Seal Type
    R-Seals
  • Series
    SER
  • UPC_NO
    1200106973133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)